Solenoid Valve, 12VDC/24VDC, Pad Mount

  • Mfr # 18801074--P1
  • Zoro # G325074493
product price: 
$
70.65
/ea

Key Features

Coefficient of Volume (Cv)
0.007
Coil Enclosure
Without Connector Kit
Overall Length
1 5/16 in
Valve Type
Miniature
Operating Pressure Differential - Minimum
8 bar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18801074--P1
Zoro #
G325074493
UPC #
-
Country of Origin
France
Coefficient of Volume (Cv)
0.007
Coil Enclosure
Without Connector Kit
Valve Type
Miniature
Operating Pressure Differential - Minimum
8 bar
Valve Ways
3-Way
Voltage
12VDC, 24VDC
Fluid Temperature - Minimum
41 Degrees F
Compatible with Manufacturer Model Number
18801074--P1
Operation Type
Direct Acting
Wattage
1.3 W
Seal Material
FKM, NBR
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Electrical Connections
0.25 mm² Lead Wires with 0.5 m (19.7") Long Lead Wire
Product Type
Solenoid Valve
Mounting Orientation
Horizontal
Environmental Rating
Indoor
Application
Dental and Anesthesia Delivery Systems, Plus Industrial Gas Analyzers, Respiratory Therapy
Operating Pressure Differential - Maximum
8 bar
Item
Solenoid Valve
Valve Starting Configuration
Normally Closed
Frequency
0.833333333 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
116 psi
Ambient Temperature - Minimum
41 Degrees F
For Media
Air, Inert Gases
Fluid Temperature - Maximum
122 Degrees F
Valve Positions
2-Position
Includes Seal
Yes
Body Material
Plastic
Valve Body Style
Straight
Coil Insulation Class
F
Standards
CE, RoHS
Response Time
10 msec
Ambient Temperature - Maximum
122 Degrees F
Compatible Manufacturer Model Number
18801074--P1
Compatible Manufacturer Part Number
18801074--P1

Dimensions

Overall Length
1 5/16 in
Overall Width
13/32 in
Orifice Diameter
1/32 in
Nominal Pipe Size
Pad Mount
Overall Height
25/32 in

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Miniature, Nominal Pipe Size Pad Mount, Orifice Diameter 1/32 in, Body Material Plastic, Coefficient of Volume (Cv) 0.007, Operating Pressure Differential Air/Inert Gas - Maximum 116 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, NBR, Voltage 12VDC, 24VDC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Connector Kit

Restrictions

Ratings & reviews