
Solenoid Valve, 2-Way, 2-Position, Configurable, 1/4 in Pipe Size, 24V DC, Pull, Direct Acting, NBR
Mfr # EF8016G1
Zoro # G7697702
product price: $1,077.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas
Valve Ways
2-Way
Valve Starting Configuration
Configurable
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF8016G1
Zoro #
G7697702
UPC #
-
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
1/4 in
Orifice Diameter
1/4 in
Details
For Media
Air, Gas
Valve Ways
2-Way
Valve Starting Configuration
Configurable
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V DC
Valve Type
Pull
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Enclosure
Watertight
Body Material
Brass
Thread Type
NPT
Fluid Temperature - Minimum
0 Degrees F
Ambient Temperature - Maximum
125 Degrees F
Ambient Temperature - Minimum
32 Degrees F
Valve Positions
2-Position
Description
Solenoid Valve Operator, Valve Ways 2-Way, Valve Starting Configuration Configurable, Valve Type Not Applicable, Nominal Pipe Size 1/4 in, Orifice Diameter 1/4 in, Body Material Brass, Coefficient of Volume (Cv) Not Applicable, Operating Pressure Differential Air/Inert Gas - Maximum Not Applicable, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.