Shop ASCO

Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/2 in Pipe Size, 24V to 120V AC/DC, Brass

  • Mfr # SU8210P022 24-120
  • Zoro # G909000320

product price: 
$
764.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/2 in
Inlet Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SU8210P022 24-120
Zoro #
G909000320
UPC #
-
Country of Origin
Indonesia
For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V to 120V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Electrical Connections
DIN w/1/2" Conduit Hub
Coil Insulation Class
H
Standards
UL Listed
Body Material
Brass
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Enclosure
Conduit Hub
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Light Oil - Minimum
5 psi
Operating Pressure Differential Water - Maximum
150 psi
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Ambient Temperature - Minimum
14 Degrees F
Includes Coil
Yes
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Water - Minimum
5 psi
Coefficient of Volume (Cv)
22.5
Operating Pressure Differential Light Oil - Maximum
100 psi
Mounting Orientation
Vertical
Thread Type
BSPP, NPT
Response Time
1 sec
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Wattage
1.5 W
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Frequency
60 Hz
Operating Pressure Differential Hot Water - Maximum
Not Rated

Dimensions

Nominal Pipe Size
1-1/2 in
Orifice Diameter
1 1/4 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1 1/2 in, Orifice Diameter 1 1/4 in, Body Material Brass, Coefficient of Volume (Cv) 22.5, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24 to 120V AC/DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.