Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/4 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8210G008

  • Zoro # G2939203


product price: $415.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G008
Zoro #
G2939203
UPC #
094706062523
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/4 in
Overall Height
5-5/8 in
Overall Length
4 in
Overall Width
3-9/16 in
Center Line Pipe Center Size
4 in
Orifice Diameter
1-1/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water, 100 psi Light Oil
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
IP Rating
66
Body Material
Brass
Coil Insulation Class
F
Application
Air Compressors, Car Wash, Industrial Water Control, Laundry Equipment, Pumps
Electrical Connections
1/2 in Conduit Hub
Coil Enclosure
Without Junction Box, Watertight
Valve Design
2-Way/2-Position
Standards
UL Listed
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Ambient Temperature - Minimum
14 Degrees F
Includes Coil
Yes
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
5 psi
Coefficient of Volume (Cv)
15
Valve Positions
2-Position
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
100 psi
Wattage
6.1 W
Operating Pressure Differential Light Oil - Minimum
5 psi
Response Time
1 sec
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Water - Maximum
150 psi
Mounting Orientation
Vertical
Environmental Rating
Indoor, Outdoor
Thread Type
NPT
Fluid Temperature - Maximum
180°F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X

Description

The ASCO 8210G008 is a pilot operated, normally closed solenoid valve designed to control the flow of air, inert gas, light oil, and water. It features a brass valve body and includes the coil and seals necessary for operation. Nominal pipe size: 1-1/4 inches; Valve type: 2-way, 2-position; Operation: pilot operated; Starting configuration: Normally Closed.

Key Features:

  • Valve Type: High Flow
  • Valve Design: 2-Way/2-Position
  • Operation Type: Pilot Operated
  • Valve Starting Configuration: Normally Closed
  • Media Compatibility: Air, Inert Gas, Light Oil, Water
  • Operating Pressure Differential: 5 psi minimum; 150 psi max for air/inert gas and water; 100 psi max for light oil
  • Coil Enclosure: Without Junction Box, Watertight
  • Coil Insulation Class: F
  • Electrical Connections: 1/2 in Conduit Hub
  • Voltage: 120V AC
  • Wattage: 6.1 W
  • Ambient Temperature Range: 14 to 140 Degrees F
  • Fluid Temperature Maximum: 180°F
  • Orifice Diameter: 1-1/8 in
  • Seal Material: NBR
  • Body Material: Brass
  • Mounting Orientation: Vertical
  • Inlet and Outlet Connection Type: NPTF
  • Center Line Pipe Distance: 4 in
  • Overall Dimensions: Length 4 in, Width 3-9/16 in, Height 5-5/8 in
  • Response Time: 1 sec
  • Environmental Rating: Indoor, Outdoor
  • IP Rating: 66
  • NEMA Enclosure Ratings: 1, 2, 3, 3S, 4, 4X
  • Includes: Coil and Seal
  • Standards: UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.