Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/4 in Pipe Size, 220V AC, 240V AC, High Flow

  • Mfr # 8210G008LF 240/60,220/50
  • Zoro # G009000374
product price: 
$
537.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/4 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8210G008LF 240/60,220/50
Zoro #
G009000374
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1-1/4 in
Orifice Diameter
1-1/8 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
220V AC, 240V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Electrical Connections
1/2 in Conduit Hub
Coil Enclosure
Watertight
Standards
UL Listed
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Body Material
Brass
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Coil
Yes
Ambient Temperature - Minimum
14 Degrees F
Coefficient of Volume (Cv)
15
Thread Type
NPT
Mounting Orientation
Vertical
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Light Oil - Maximum
100 psi
Frequency
50 Hz, 60 Hz
Includes Seal
Yes
Operating Pressure Differential Water - Minimum
5 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Environmental Rating
Indoor, Outdoor
Response Time
1 sec
Operating Pressure Differential Light Oil - Minimum
5 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Positions
2-Position
Wattage
6.1 W
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1 1/4 in, Orifice Diameter 1 1/8 in, Body Material Brass, Coefficient of Volume (Cv) 15, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 220V AC, 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.