Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/4 in Pipe Size, 24V DC, High Flow, Brass

  • Mfr # 8210G008LF 24/DC

  • Zoro # G709000384


product price:  $567.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G008LF 24/DC
Zoro #
G709000384
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/4 in
Orifice Diameter
1 to 1/8 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 100 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Watertight
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Electrical Connections
1/2 in Conduit Hub
Standards
UL Listed
Body Material
Brass
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Includes Coil
Yes
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Minimum
5 psi
Coefficient of Volume (Cv)
15
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Light Oil - Maximum
100 psi
Includes Seal
Yes
Fluid Temperature - Maximum
180°F
Mounting Orientation
Vertical
Operating Pressure Differential Water - Minimum
5 psi
Response Time
1 sec
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Wattage
6.1 W
Thread Type
NPT
Environmental Rating
Indoor, Outdoor

Description

The ASCO 8210G008LF 24/DC is a pilot-operated, normally closed solenoid valve featuring a flow path sized for 1-1/4 inch nominal pipe size. It controls the passage of air, inert gases, light oil, and water by using an energized coil to operate a plunger or poppet that opens or closes the flow path. Suitable for use with air, inert gas, light oil, and water within the specified differential pressure and temperature limits (ambient 14–140°F; fluid max 180°F). It is designed for vertical mounting orientation and includes the coil and sealing components required for operation.

Key Features:

  • Body Material: Brass
  • Valve Type: High Flow
  • Valve Positions: 2-Position
  • Operating Voltage: 24V DC
  • Wattage: 6.1 W
  • Coil Enclosure: Watertight
  • Electrical Connections: 1/2 in Conduit Hub
  • Ambient Temperature Range: 14 to 140 Degrees F
  • Fluid Temperature Maximum: 180°F
  • Operating Pressure Differential Maximum: 350 psi (Air/Inert Gas), 100 psi (Light Oil), 150 psi (Water)
  • Operating Pressure Differential Minimum: 5 psi (Air/Inert Gas, Light Oil, Water)
  • Orifice Diameter: 1-1/8 in
  • Inlet and Outlet Connection Type: NPTF with NPT thread type
  • Environmental rating: rated for indoor and outdoor use
  • Response Time: 1 second
  • Seal Material: NBR
  • Standards: UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.