Shop ASCO

Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/4 in Pipe Size, 24V to 120V AC/DC, Brass

  • Mfr # 8210P008LF 24-120
  • Zoro # G709000407

product price: 
$
655.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/4 in
Inlet Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8210P008LF 24-120
Zoro #
G709000407
UPC #
-
Country of Origin
Mexico
For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V to 120V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Coil Enclosure
Watertight
Body Material
Brass
Electrical Connections
1/2 in Conduit Hub
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
Coil Insulation Class
F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Response Time
1 sec
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Operating Pressure Differential Water - Minimum
5 psi
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Light Oil - Maximum
100 psi
Mounting Orientation
Vertical
Fluid Temperature - Maximum
180 Degrees F
Coefficient of Volume (Cv)
15
Operating Pressure Differential Light Oil - Minimum
5 psi
Wattage
1.5 W
Operating Pressure Differential Steam - Maximum
Not Rated
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Frequency
60 Hz
Thread Type
BSPP, NPT
Ambient Temperature - Maximum
140 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Includes Coil
Yes

Dimensions

Nominal Pipe Size
1-1/4 in
Orifice Diameter
1 1/8 in

Description

The ASCO 8210P008LF 24-120 is a pilot-operated, normally closed solenoid valve designed for automated control of liquid and gas flow. Constructed with a brass body and NBR seals, this high flow 2-way valve operates within an ambient temperature range of 14°F to 140°F and fluid temperatures up to 180°F. Response Time: 1 second. It includes a coil with insulation class F enclosed in a watertight housing. Environmental rating: Indoor and outdoor use; suitable for corrosive and hazardous environments per product specifications. It features electrical connections via a 1/2 inch conduit hub.

Key Features:

  • Valve Type: High Flow, 2-Way, Pilot Operated
  • Body Material: Brass; Seal Material: NBR
  • Voltage: 24V to 120V AC/DC; Wattage: 1.5 W
  • Operating Pressure Differential: 5 to 350 psi for Air/Inert Gas, 5 to 100 psi for Light Oil, 5 to 150 psi for Water
  • Nominal Pipe Size: 1-1/4 in; Orifice Diameter: 1-1/8 in
  • Ambient Temperature Range: 14°F minimum to 140°F maximum
  • Fluid Temperature Maximum: 180°F
  • Coil: Included, Class F Insulation, Watertight Enclosure
  • Electrical Connections: 1/2 in Conduit Hub
  • Mounting Orientation: Vertical
  • Environmental Rating: Corrosive, Hazardous, Indoor, Outdoor
  • Thread Type: NPT inlet and outlet
  • Valve Starting Configuration: Normally Closed; Valve Positions: 2-Position
  • Response Time: 1 sec
  • Standards: UL Listed

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.