Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1 in Pipe Size, 120/60V AC, Low Pressure, NBR

  • Mfr # K3A462V

  • Zoro # G6143363


product price: $298.99
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3A462V
Zoro #
G6143363
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1 in
Overall Length
4 in
Center Line Pipe Center Size
5-1/8 in
Overall Height
6-3/32 in
Overall Width
3-11/16 in
Orifice Diameter
1 3/8 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120/60V AC
Valve Type
Low Pressure
Seal Material
NBR
Operating Pressure Differential - Maximum
0.5 psi Air/Inert Gas
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Standards
CSA, FM, UL Listed
BtuH
787,200 BtuH
Coil Insulation Class
F
Body Material
Aluminum
Ambient Temp. Range
-40 Degrees to 170 Degrees F
Coil Enclosure
With Junction Box
Application
For Control of Commercial and Industrial Gas Burners
Electrical Connections
7/8 in Knockouts
Mounting Orientation
Horizontal
Wattage
15.4 W
Operating Pressure Differential Light Oil - Maximum
Not Rated
Coefficient of Volume (Cv)
14.6
Ambient Temperature - Minimum
-40 Degrees F
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Maximum
0.5 psi
Frequency
60 Hz
Valve Positions
2-Position
Includes Seal
Yes
Response Time
1 sec
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
1
Includes Coil
Yes
Fluid Temperature - Maximum
140 Degrees F
Ambient Temperature - Maximum
170 Degrees F
Gas Capacity
787,200 BtuH
Operating Pressure Differential Water - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Low Pressure, Nominal Pipe Size 1 in, Orifice Diameter 1 3/8 in, Body Material Aluminum, Coefficient of Volume (Cv) 14.6, Operating Pressure Differential Air/Inert Gas - Maximum 0.5 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure With Junction Box, For Media Fuel Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.