Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1 in Pipe Size, 220V AC, 240V AC, High Flow

  • Mfr # 8210G054LF 240/60/220/50
  • Zoro # G009000398
product price: 
$
594.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8210G054LF 240/60/220/50
Zoro #
G009000398
UPC #
-
Country of Origin
United States
For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
220V AC, 240V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Electrical Connections
1/2 in Conduit Hub
Standards
UL Listed
Body Material
Brass
Coil Enclosure
Watertight
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Operating Pressure Differential Light Oil - Maximum
125 psi
Coefficient of Volume (Cv)
13
Operating Pressure Differential Water - Maximum
125 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Frequency
60 Hz
Fluid Temperature - Maximum
180 Degrees F
Ambient Temperature - Minimum
14 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Water - Minimum
0 psi
Thread Type
NPT
Includes Coil
Yes
Includes Seal
Yes
Ambient Temperature - Maximum
140 Degrees F
Mounting Orientation
Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Response Time
1 sec
Operating Pressure Differential Light Oil - Minimum
0 psi
Wattage
16.1 W
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X

Dimensions

Nominal Pipe Size
1 in
Orifice Diameter
1 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1 in, Orifice Diameter 1 in, Body Material Brass, Coefficient of Volume (Cv) 13, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 220V AC, 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & reviews