Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1 in Pipe Size, 24V DC, High Flow, Brass

  • Mfr # K210G004LFXP 24/DC

  • Zoro # G809000345


product price: $532.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1 in
Valve Type
High Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K210G004LFXP 24/DC
Zoro #
G809000345
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1 in
Orifice Diameter
1 in

Details

For Media
Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
24V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR, PTFE
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
CSA, SDWA, UL Listed
Coil Insulation Class
F
Body Material
Brass
Coil Enclosure
Watertight
Operating Pressure Differential Light Oil - Maximum
Not Rated
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Wattage
11.6 W
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Ambient Temperature - Maximum
125 Degrees F
Includes Seal
Yes
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Water - Maximum
150 psi
Includes Coil
Yes
Valve Positions
2-Position
Fluid Temperature - Maximum
180°F
Ambient Temperature - Minimum
32 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Coefficient of Volume (Cv)
13

Description

The ASCO - K210G004LFXP 24/DC is a pilot-operated, normally closed solenoid valve designed to control the flow of fluids and gases such as air, ammonia, fuel oil, inert gases, liquid propane gas, natural gas, oxygen, and water. It features a 1-inch nominal pipe size and orifice diameter and supports a maximum flow coefficient (Cv) of 13. It is constructed with a brass body and includes both coil and sealing components for installation.

Key Features:

  • Valve Type: High Flow, Pilot Operated
  • Valve Positions: 2-Position, Normally Closed
  • Body Material: Brass
  • Nominal Pipe Size & Orifice Diameter: 1 in
  • Operating Pressure Differential: Maximum 350 psi (Air/Inert Gas), 150 psi (Water); Minimum 5 psi (Water)
  • Media Compatibility: Air, Ammonia, Fuel Oil, Inert Gases, Liquid Propane Gas, Natural Gas, Oxygen, Water
  • Ambient Temperature Range: 32°F to 125°F
  • Fluid Temperature Maximum: 180°F
  • Coil Power: 11.6 W at 24 V DC
  • Coil Enclosure: Watertight with Class F Insulation
  • Seal Material: NBR, PTFE
  • Includes Coil and Seal
  • Standards: CSA, SDWA, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.