Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1 in Pipe Size, 24V DC, High Flow, Brass

  • Mfr # K210G004LFXX 24/DC

  • Zoro # G209000372


product price:  $508.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1 in
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K210G004LFXX 24/DC
Zoro #
G209000372
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1 in
Orifice Diameter
1 in

Details

For Media
Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
24V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR, PTFE
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 100 psi Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Standards
CSA, SDWA, UL Listed
Coil Enclosure
Watertight
Body Material
Brass
Coil Insulation Class
F
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Operating Pressure Differential Water - Maximum
100 psi
Valve Positions
2-Position
Operating Pressure Differential Water - Minimum
5 psi
Coefficient of Volume (Cv)
12
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Includes Seal
Yes
Ambient Temperature - Maximum
125 Degrees F
Fluid Temperature - Maximum
180°F
Ambient Temperature - Minimum
32 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Includes Coil
Yes
Wattage
11.6 W
Operating Pressure Differential Hot Water - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1 in, Orifice Diameter 1 in, Body Material Brass, Coefficient of Volume (Cv) 12, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR/PTFE, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.