Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V, 240V, 24V, 480V, Brass
Mfr # 8210G207-24VDC
Zoro # G7693852
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Corrosives, Inert Gases, Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8210G207-24VDC
Zoro #
G7693852
UPC #
-
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
1/2 in
Orifice Diameter
5/8 in
Details
For Media
Air, Corrosives, Inert Gases, Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V, 240V, 24V, 480V
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Enclosure
Explosion Proof, Watertight
Body Material
Brass
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
CSA, NSF/ANSI 372, SDWA, UL Listed
Fluid Temperature - Minimum
0 Degrees F
Fluid Temperature - Maximum
180 Degrees F
Ambient Temperature - Minimum
32 Degrees F
Ambient Temperature - Maximum
125 Degrees F
Thread Type
NPT
Valve Positions
2-Position
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Not Applicable, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) Not Applicable, Operating Pressure Differential Air/Inert Gas - Maximum Not Applicable, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V, 240V, 24V, 480V, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.