Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, Diaphragm, Piston

  • Mfr # SU8220G406

  • Zoro # G4038641


product price: $449.99
/ea
Free Shipping & Returns

Key Features

For Media
Hot Water, Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU8220G406
Zoro #
G4038641
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Height
4-1/8 in
Center Line Pipe Center Size
3-17/32 in
Overall Width
2-1/4 in
Overall Length
2-7/8 in
Orifice Diameter
1/2 in

Details

For Media
Hot Water, Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Diaphragm, Piston
Operation Type
Pilot Operated
Seal Material
EPDM, PTFE
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Hot Water, 210 psi Light Oil, 125 psi Steam, Water
Operating Pressure Differential - Minimum
5 psi Hot Water, Steam
Item
Solenoid Valve
Body Material
Brass
Max. Fluid Temp. Hot Water
210 Degrees F
Coil Insulation Class
H
Max. Fluid Temp. Steam
353 Degrees F
Valve Design
Diaphragm
Electrical Connections
DIN
Coil Enclosure
Without Junction Box, Watertight
Ambient Temp. Range
125 Degrees F
Standards
CSA, UL Listed
Application
Hot Water, Steam
Ambient Temperature - Minimum
14 Degrees F
Valve Positions
2-Position
Fluid Temperature - Maximum
353°F Steam, 210°F Water
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Steam - Minimum
5 psi
Environmental Rating
Hazardous, Indoor, Outdoor, Washdown
Operating Pressure Differential Water - Maximum
125 psi
Coefficient of Volume (Cv)
4.7
Operating Pressure Differential Light Oil - Maximum
210 psi
Operating Pressure Differential Hot Water - Minimum
5 psi
Ambient Temperature - Maximum
140 Degrees F
Thread Type
NPT
Wattage
10.1 W
Frequency
50 Hz, 60 Hz
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Includes Seal
Yes
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
125 psi
Operating Pressure Differential Hot Water - Maximum
150 psi

Description

The ASCO SU8220G406 is a 2-way, 2-position pilot-operated solenoid valve with a normally closed starting configuration. It features a brass body and diaphragm valve design, constructed to control the flow of hot water and steam. This valve operates with an included coil at 120V AC and ambient temperature range: 14°F to 140°F. Media temperature ratings: hot water up to 210°F; steam up to 353°F, maximum differential pressures: hot water 150 psi; steam 125 psi; light oil 210 psi; air/inert gas 150 psi. The valve utilizes NPTF inlet and outlet connections with a nominal pipe size of 1/2 inch, and a 1/2 inch orifice diameter. Electrical connections: DIN interface; enclosure: watertight; junction box not included.

Key Features:

  • Valve Type: Diaphragm, Piston
  • Valve Ways: 2-Way
  • Valve Positions: 2-Position
  • Operation Type: Pilot Operated
  • Seal Material: EPDM, PTFE
  • Body Material: Brass
  • Media: Hot Water, Steam
  • Ambient Temperature Range: 14°F to 140°F
  • Fluid Temperature Maximum: 210°F (Hot Water), 353°F (Steam)
  • Operating Pressure Differential Maximum: 150 psi (Hot Water), 125 psi (Steam), 210 psi (Light Oil), 150 psi (Air/Inert Gas)
  • Electrical: 120V AC, 10.1 W wattage, 50/60 Hz frequency
  • Coil Enclosure: Watertight, Without Junction Box
  • Electrical Connections: DIN
  • Inlet/Outlet Connection Type: NPTF
  • Nominal Pipe Size: 1/2 in
  • Center Line Pipe Size: 3-17/32 in
  • Dimensions: 4-1/8 in height, 2-7/8 in length, 2-1/4 in width
  • Includes: Coil and seal components
  • Environmental Rating: Hazardous, Indoor, Outdoor, Washdown
  • NEMA Enclosure Ratings: 1, 2, 3, 3S, 4, 4X
  • Standards: CSA, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.