Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # EF8210G015

  • Zoro # G3112225


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF8210G015
Zoro #
G3112225
UPC #
094701601796
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Length
2-5/16 in
Overall Width
1-11/16 in
Overall Height
4-3/8 in
Center Line Pipe Center Size
3-5/8 in
Orifice Diameter
7/16 in

Details

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, 125 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Water
Item
Solenoid Valve
Coil Insulation Class
F
Electrical Connections
1/2 in Conduit Hub
Coil Enclosure
Explosion Proof, Watertight
Application
Air Compressors, Car Wash, Industrial Water Control, Laundry Equipment, Pumps
Valve Design
2-Way/2-Position
Body Material
Brass
Standards
UL Listed
IP Rating
IP66
Includes Seal
Yes
Response Time
1 sec
Includes Coil
Yes
Mounting Orientation
Vertical
Wattage
11.6 W
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
2.2
Operating Pressure Differential Light Oil - Maximum
Not Rated
Frequency
60 Hz
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Fluid Temperature - Maximum
150°F
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Water - Minimum
5 psi
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Valve Positions
2-Position
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
125 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 7/16 in, Body Material Brass, Coefficient of Volume (Cv) 2.2, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.