Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, Lever Actuation, SS

  • Mfr # JB8266D077L

  • Zoro # G3191167


product price:  $644.05
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JB8266D077L
Zoro #
G3191167
UPC #
094704533438
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/2 in
Overall Length
4-11/16 in
Center Line Pipe Center Size
2-3/16 in
Overall Height
4-1/2 in
Overall Width
2-3/16 in
Orifice Diameter
5/16 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
120V AC
Valve Type
Lever Actuation
Seal Material
SS
Operating Pressure Differential - Maximum
70 psi Light Oil, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Body Material
Brass
Ambient Temp. Range
95 Degrees to 104 Degrees F
Coil Enclosure
General Purpose, With Junction Box
Electrical Connections
18 in Leads
Application
For On-Off Control of Fuel Oil in Commercial and Industrial Oil Burners
Coil Insulation Class
F
Standards
CSA for Safety Shutoff, FM, UL
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Includes Seal
Yes
Ambient Temperature - Maximum
104 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Water - Maximum
70 psi
Operating Pressure Differential Light Oil - Maximum
70 psi
Includes Coil
Yes
Fluid Temperature - Maximum
225°F
Frequency
60 Hz
NEMA Enclosure Rating
1
Ambient Temperature - Minimum
95 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
1.8
Operating Pressure Differential Hot Water - Maximum
Not Rated
Environmental Rating
Indoor, Outdoor
Wattage
15.4 W

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Lever Actuation, Nominal Pipe Size 1/2 in, Orifice Diameter 5/16 in, Body Material Brass, Coefficient of Volume (Cv) 1.8, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material Stainless Steel, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.