Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, Slow-Closing, Brass

  • Mfr # 8221G003HW

  • Zoro # G3315593


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

For Media
Hot Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8221G003HW
Zoro #
G3315593
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Height
4-5/16 in
Center Line Pipe Center Size
3-9/16 in
Overall Width
3-7/16 in
Overall Length
2-23/32 in
Orifice Diameter
9/16 in

Details

For Media
Hot Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Slow-Closing
Operation Type
Pilot Operated
Seal Material
EPDM
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Hot Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Max. Fluid Temp. Hot Water
210 Degrees F
Body Material
Brass
Electrical Connections
1/2" Conduit w/18" Leads
Max. Fluid Temp. Steam
Not Rated
Valve Design
2-Way/2-Position
Coil Insulation Class
F
Standards
CSA, UL Listed
Application
Autoclave, Laundry, Molding, Sterilizers
Operating Pressure Differential Light Oil - Maximum
Not Rated
Wattage
6.1 W
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Seal
Yes
Frequency
50 Hz, 60 Hz
Thread Type
NPT
Coefficient of Volume (Cv)
3
Valve Positions
2-Position
Operating Pressure Differential Hot Water - Maximum
150 psi
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Water - Minimum
5 psi
Fluid Temperature - Maximum
210 Degrees F
Operating Pressure Differential Water - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Slow-Closing, Nominal Pipe Size 1/2 in, Orifice Diameter 9/16 in, Body Material Brass, Coefficient of Volume (Cv) 3, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Hot Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.