Shop ASCO

Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V, Brass

  • Mfr # WPSC8238T405
  • Zoro # G7693992

product price: 
$
323.99
/ea
Free Shipping & Returns

Key Features

For Media
Gases, Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WPSC8238T405
Zoro #
G7693992
UPC #
-
Country of Origin
Mexico
For Media
Gases, Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V
Seal Material
Brass
Operating Pressure Differential - Maximum
230 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Body Material
Brass
Coil Enclosure
Watertight
Standards
UL Listed
Ambient Temperature - Minimum
32 Degrees F
Thread Type
NPT
Fluid Temperature - Maximum
195 Degrees F
Ambient Temperature - Maximum
125 Degrees F
Includes Coil
Yes
Frequency
60 Hz
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
230 psi
Operating Pressure Differential Water - Maximum
230 psi
Coefficient of Volume (Cv)
4.5
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Operating Pressure Differential Light Oil - Maximum
230 psi
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Light Oil - Minimum
5 psi
Includes Seal
Yes
Fluid Temperature - Minimum
0 Degrees F
Wattage
4 W

Dimensions

Nominal Pipe Size
1/2 in
Orifice Diameter
17/32 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Not Applicable, Nominal Pipe Size 1/2 in, Orifice Diameter 17/32 in, Body Material Brass, Coefficient of Volume (Cv) 4.5, Operating Pressure Differential Air/Inert Gas - Maximum 230 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material Brass, Voltage 120V, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight, For Media Gases, Liquids

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.