Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 12V DC, High Flow, Aluminum

  • Mfr # 8215G020

  • Zoro # G3316004


product price: $215.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Fuel Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8215G020
Zoro #
G3316004
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Height
4 in
Overall Length
2-3/4 in
Overall Width
2-15/32 in
Center Line Pipe Center Size
3-15/32 in
Orifice Diameter
3/4 in

Details

For Media
Air, Fuel Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
12V DC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
50 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Water
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Ambient Temp. Range
32 Degrees to 104 Degrees F
Electrical Connections
18 in Leads
Body Material
Aluminum
Standards
CSA, FM, UL
BtuH
238,500 BtuH
Coil Enclosure
Without Junction Box, Watertight
Coil Insulation Class
F
Application
Air and Vacuum Service
IP Rating
IP65
Response Time
120 msec
Environmental Rating
Hazardous, Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Maximum
50 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Coefficient of Volume (Cv)
4.4
Gas Capacity
238,500 BtuH
Ambient Temperature - Minimum
14 Degrees F
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Valve Positions
2-Position
Operating Pressure Differential Water - Minimum
0 psi
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Water - Maximum
50 psi
Includes Seal
Yes
Wattage
10.1 W
Thread Type
NPT
Fluid Temperature - Maximum
125°F

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 3/4 in, Body Material Aluminum, Coefficient of Volume (Cv) 4.4, Operating Pressure Differential Air/Inert Gas - Maximum 50 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.