Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 12V DC, High Flow, Brass

  • Mfr # K210G002LFXC 12/DC

  • Zoro # G409000387


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
Press
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K210G002LFXC 12/DC
Zoro #
G409000387
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Height
3-3/8 in
Overall Length
2-3/4 in
Overall Width
2-9/32 in
Orifice Diameter
5/8 in

Details

For Media
Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
Press
Outlet Connection Type
Press
Voltage
12V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR, PTFE
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 100 psi Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Body Material
Brass
Standards
CSA, SDWA, UL Listed
Coil Enclosure
Watertight
Coil Insulation Class
F
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Valve Positions
2-Position
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Minimum
32 Degrees F
Operating Pressure Differential Water - Minimum
5 psi
Fluid Temperature - Maximum
180 Degrees F
Wattage
11.6 W
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Includes Seal
Yes
Ambient Temperature - Maximum
125 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Thread Type
NPT
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Water - Maximum
100 psi
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Coefficient of Volume (Cv)
2.8

Description

The ASCO K210G002LFXC 12/DC is a pilot-operated, normally closed solenoid valve designed for controlling the flow of various fluids including air, inert gases, and water. It features a brass body construction. The valve supports operation within ambient temperatures from 32°F to 125°F and fluid temperatures up to 180°F. It comes with an integrated coil and seals for installation. This valve provides automated flow control with a maximum operating pressure differential of 350 psi for air/inert gases and 100 psi for water, with minimum pressure differentials of 5 psi for both media.

Key Features:

  • Valve Type: High Flow, Pilot Operated, Normally Closed
  • Valve Ways: 2-Way, 2-Position configuration
  • Body Material: Brass
  • Orifice Diameter: 5/8 in
  • Connections: Inlet and Outlet Press-fit with NPT threads
  • Voltage: 12 V DC with 11.6 W coil power consumption
  • Coil Enclosure: Watertight with Class F insulation
  • Operating Pressure Differential: Maximum 350 psi Air/Inert Gas, 100 psi Water; Minimum 5 psi for both Air/Inert Gas and Water
  • Ambient Temperature Range: 32°F minimum to 125°F maximum
  • Fluid Temperature Maximum: 180°F
  • Seal Material: NBR and PTFE
  • Overall Dimensions: Height 3-3/8 in, Length 2-3/4 in, Width 2-9/32 in
  • Includes: Coil and sealing components
  • Standards: CSA, SDWA, UL Listed
  • NEMA Enclosure Ratings: 1, 2, 3, 3S, 4, 4X

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.