Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 12V DC, High Flow, Brass

  • Mfr # K210G002LFXX 12/DC

  • Zoro # G609000415


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
Press
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K210G002LFXX 12/DC
Zoro #
G609000415
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Length
2-3/4 in
Overall Width
2-9/32 in
Overall Height
3-3/8 in
Orifice Diameter
5/8 in

Details

For Media
Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
Press
Outlet Connection Type
Press
Voltage
12V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR, PTFE
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 100 psi Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Coil Insulation Class
F
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
CSA, SDWA, UL Listed
Body Material
Brass
Coil Enclosure
Watertight
Wattage
11.6 W
Operating Pressure Differential Hot Water - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Coefficient of Volume (Cv)
2.8
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Includes Coil
Yes
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Ambient Temperature - Minimum
32 Degrees F
Includes Seal
Yes
Ambient Temperature - Maximum
125 Degrees F
Thread Type
NPT
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
100 psi

Description

The ASCO - K210G002LFXX 12/DC is a 2-way, normally closed, pilot-operated solenoid valve rated for controlling flow of air, inert gases, and water. It features a brass body and includes both the coil and seal components necessary for operation. It operates on 12V DC with an 11.6-watt coil and maintains functionality within ambient temperatures from 32°F to 125°F and fluid temperatures up to 180°F. It is compatible with systems handling air, water, and inert gases within the device's rated pressure differentials and standard 1/2 in NPT connections.

Key Features:

  • Valve Type: High Flow, Pilot Operated
  • Valve Positions: 2-Position; Starting Configuration: Normally Closed
  • Nominal Pipe Size: 1/2 in; Orifice Diameter: 5/8 in
  • Body Material: Brass; Seal Material: NBR, PTFE
  • Coil Enclosure: Watertight; Coil Insulation Class: F
  • Operating Pressure Differential (Maximum): 350 psi for air/inert gas, 100 psi for water; Minimum: 5 psi for water
  • Includes: coil and sealing components
  • Inlet and outlet connections: NPT threaded
  • Dimensions (L x W x H): 2-3/4 in x 2-9/32 in x 3-3/8 in
  • Voltage: 12 V DC; Wattage: 11.6 W
  • Standards: CSA, SDWA, UL Listed
  • Compatible with systems handling air, water, and inert gases within the device's rated pressure differentials and standard 1/2 in NPT connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.