Shop ASCO

Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 220V AC, 240V AC, High Flow

  • Mfr # K210G002LFXX 240/60,220/50
  • Zoro # G309000418

product price: 
$
274.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
Press
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K210G002LFXX 240/60,220/50
Zoro #
G309000418
UPC #
-
Country of Origin
Indonesia
For Media
Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
Press
Outlet Connection Type
Press
Voltage
220V AC, 240V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR/PTFE
Operating Pressure Differential - Maximum
350 psi
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Standards
CSA, SDWA, UL Listed
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Enclosure
Watertight
Coil Insulation Class
F
Body Material
Brass
Coefficient of Volume (Cv)
2.8
Ambient Temperature - Minimum
32 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Ambient Temperature - Maximum
125 Degrees F
Fluid Temperature - Maximum
180 Degrees F
Includes Coil
Yes
Thread Type
NPT
Operating Pressure Differential Water - Minimum
5 psi
Valve Positions
2-Position
Includes Seal
Yes
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Wattage
11.6 W
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Operating Pressure Differential Water - Maximum
100 psi

Dimensions

Nominal Pipe Size
1/2 in
Overall Height
3-3/8 in
Overall Width
2-9/32 in
Overall Length
2-3/4 in
Orifice Diameter
5/8 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 2.8, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR/PTFE, Voltage 220V AC, 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.