Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 240V AC, High Flow, Brass

  • Mfr # 8210G094
  • Zoro # G2885802
product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8210G094
Zoro #
G2885802
UPC #
-
Country of Origin
Mexico
For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
240V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Electrical Connections
1/2 in Conduit Hub
IP Rating
IP66
Body Material
Brass
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Valve Design
2-Way/2-Position
Coil Enclosure
Watertight
Coil Insulation Class
F
Standards
UL Listed
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Thread Type
NPT
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated
Includes Seal
Yes
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Coil
Yes
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
4
Fluid Temperature - Maximum
180 Degrees F
Valve Positions
2-Position
Mounting Orientation
Vertical
Wattage
10.1 W
Response Time
1 sec
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Water - Minimum
0 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Ambient Temperature - Minimum
14 Degrees F

Dimensions

Nominal Pipe Size
1/2 in
Overall Width
2-5/16 in
Overall Height
3-15/16 in
Overall Length
3 in
Center Line Pipe Center Size
3-5/16 in
Orifice Diameter
5/8 in
Wire Rope Length
3 in
Length
3 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 220V AC, 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & reviews