Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 24V DC, High Flow, Brass, NBR

  • Mfr # X210554928001F1

  • Zoro # G209000419


product price:  $697.99
/ea
Free Shipping & Returns

Key Features

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X210554928001F1
Zoro #
G209000419
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Orifice Diameter
3/4 in

Details

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
24V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Electrical Connections
18 in Leads
Coil Enclosure
Watertight
Standards
CE, CSA, EV, UL Listed
Coil Insulation Class
F
Body Material
Brass
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Maximum
Not Rated
Fluid Temperature - Minimum
40 Degrees F
Environmental Rating
Hazardous, Indoor, Outdoor
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Minimum
40 Degrees F
Ambient Temperature - Maximum
130 Degrees F
Fluid Temperature - Maximum
130 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Coefficient of Volume (Cv)
4
Operating Pressure Differential Water - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight, For Media Water

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.