Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 24V DC, Pilot Operated

  • Mfr # K212A025L1100F1

  • Zoro # G6114367


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K212A025L1100F1
Zoro #
G6114367
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/2 in
Overall Height
3-5/16 in
Overall Width
2-19/32 in
Overall Length
4-29/32 in
Orifice Diameter
3/4 in

Details

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Pressure, Temperature
Operation Type
Pilot Operated
Seal Material
EPDM, TPE
Operating Pressure Differential - Maximum
150 psi Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Compliance
UL, CSA, NSF 61, 169, 42, 372
Electrical Connections
Leaded Coil with 1/2 in NPT Threaded Conduit Adaptor
Application
Water Conditioning and Purification
Coil Enclosure
Watertight
Safe Working Water Pressure
150 psi
Standards
UL, CSA, NSF 61, 169, 42, 372
Coil Insulation Class
F
Body Material
Polymide Polyphenylene Ether
IP Rating
IP65
Environmental Rating
Indoor, Outdoor, Washdown
NEMA Enclosure Rating
4X
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Ambient Temperature - Maximum
120 Degrees F
Valve Positions
2-Position
Wattage
6.9 W
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
150°F
Ambient Temperature - Minimum
32 Degrees F
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Thread Type
NPT
Coefficient of Volume (Cv)
4.5
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Light Oil - Maximum
Not Rated
Includes Seal
Yes
Frequency
50 to 60

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Configurable, Valve Type High Pressure and Temperature, Nominal Pipe Size 1/2 in, Orifice Diameter 3/4 in, Body Material Plastic, Coefficient of Volume (Cv) 4.5, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM; TPE, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.