Shop ASCO

Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 110V AC, 120V AC, High Flow

  • Mfr # 8262H021V1V 120/60,110/50
  • Zoro # G709232778

product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8262H021V1V 120/60,110/50
Zoro #
G709232778
UPC #
-
Country of Origin
China

Dimensions

Nominal Pipe Size
1/4 in
Overall Width
1-11/16 in
Overall Height
2-31/32 in
Orifice Diameter
3/32 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
110V AC, 120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
FKM
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Enclosure
Without Junction Box, Watertight
Standards
CE, CSA, FM, UL Listed
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Electrical Connections
1/2 in Conduit Hub
Body Material
Brass
Coil Insulation Class
F
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Light Oil - Minimum
0 psi
Ambient Temperature - Minimum
-13 Degrees F
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Includes Coil
Yes
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
Not Rated
Valve Positions
2-Position
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Coefficient of Volume (Cv)
0.21
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Wattage
9.1 W
Thread Type
NPT
Response Time
1 sec
Includes Seal
Yes
Operating Pressure Differential Water - Minimum
0 psi

Description

The ASCO 8262H021V1V Solenoid Valve is a direct-acting, 2-way valve with a normally closed starting configuration. It features a brass body and includes the coil and sealing components required for operation. Media compatibility: Fuel Oil, Gas. The valve supports a nominal pipe size of 1/4 inch with NPTF inlet and outlet connections. Mounting orientations supported: Horizontal or Vertical. Compatible with pneumatic and hydraulic control systems operating within specified electrical parameters (110-120 V AC, 50/60 Hz, 9.1 W).

Key Features:

  • Body Material: Brass
  • Operation Type: Direct Acting
  • Valve Positions: 2-Position
  • Valve Starting Configuration: Normally Closed
  • Valve Ways: 2-Way
  • Nominal Pipe Size: 1/4 in
  • Inlet/Outlet Connection Type: NPTF
  • Mounting orientations: Horizontal or Vertical
  • Electrical Voltage: 110-120 V AC
  • Frequency: 50 Hz, 60 Hz
  • Wattage: 9.1 W
  • Coil Enclosure: Without junction box
  • Coil Insulation Class: F
  • Electrical Connections: 1/2 in Conduit Hub
  • Media compatibility: Fuel Oil, Gas
  • Maximum Fluid Temperature: 180°F
  • Minimum Ambient Temperature: -13°F
  • Operating Pressure Differential (Air/Inert Gas): 0 psi minimum to 350 psi maximum
  • Response time: 1 second (typical under specified operating conditions)
  • Orifice Diameter: 3/32 in
  • Seal Material: FKM
  • Environmental rating: Indoor, Outdoor use
  • Includes Coil: Yes
  • Includes Seal: Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.