Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 110V AC, 120V AC, High Flow

  • Mfr # SD8262H011V1V 120/60,110/50

  • Zoro # G109232743


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SD8262H011V1V 120/60,110/50
Zoro #
G109232743
UPC #
-
Country of Origin
China

Dimensions

Nominal Pipe Size
1/4 in
Overall Width
1-11/16 in
Overall Height
2-27/32 in
Orifice Diameter
3/32 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
110V AC, 120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
FKM
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Coil Enclosure
Without Junction Box, Watertight
Standards
CE, CSA, FM, UL Listed
Coil Insulation Class
F
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Electrical Connections
1/2 in Conduit Hub
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Water - Minimum
0 psi
Includes Coil
Yes
Operating Pressure Differential Light Oil - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Positions
2-Position
Includes Seal
Yes
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Hot Water - Maximum
Not Rated
Response Time
1 sec
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Coefficient of Volume (Cv)
0.21
Wattage
9.1 W
Ambient Temperature - Minimum
-13 Degrees F

Description

The ASCO SD8262H011V1V Solenoid Valve is a two-way, normally closed, direct-acting valve designed to control the flow of fuel oil and gas. It operates with a nominal pipe size of 1/4 inch and includes the coil and sealing components necessary for installation. The valve body is made of brass and the seals are constructed from FKM material. The valve is rated for indoor and outdoor use; Environmental Rating: Corrosive, Hazardous; Indoor, Outdoor, with an ambient temperature range down to -13°F and a maximum fluid temperature of 180°F.

Key Features:

  • Valve Type: 2-Way, Direct Acting
  • Valve Starting Configuration: Normally Closed
  • Nominal Pipe Size: 1/4 in with NPTF inlet and outlet connections
  • Body Material: Brass; Seal Material: FKM
  • Coil: Included; Wattage: 9.1 W; Coil Insulation Class: F
  • Electrical Voltage: 110V AC, 120V AC; Frequency: 50 Hz, 60 Hz
  • Electrical Connections: 1/2 in Conduit Hub; Coil Enclosure: Without Junction Box, Watertight
  • Operating Temperature: Ambient minimum -13°F; Fluid maximum 180°F
  • Suitable Media: Fuel Oil, Gas
  • Environmental Rating: Corrosive, Hazardous; Indoor, Outdoor
  • Operating Pressure Differential Minimum: 0 psi for Air/Inert Gas, Light Oil, Water
  • Orifice Diameter: 3/32 in
  • Mounting Orientation: Horizontal or Vertical
  • Response Time: 1 sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.