Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 110V/50V, 120V/60V, High Flow

  • Mfr # 8262H208LF 120/60, 110/50
  • Zoro # G7718378
product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8262H208LF 120/60, 110/50
Zoro #
G7718378
UPC #
-
Country of Origin
Mexico
For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
110V/50V, 120V/60V
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
100 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Valve Design
2-Way/2-Position
IP Rating
IP65
Electrical Connections
18 in Leads
Coil Enclosure
F
Coil Insulation Class
F
Body Material
Brass
Compliance
CSA, UL
Standards
CE, CSA, FM, UL Listed
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Operating Pressure Differential Light Oil - Maximum
100 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Minimum
-13 Degrees F
Includes Coil
Yes
Operating Pressure Differential Water - Minimum
0 psi
Coefficient of Volume (Cv)
0.63
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Water - Maximum
100 psi
Fluid Temperature - Maximum
180 Degrees F
Response Time
1 sec
Mounting Orientation
Horizontal or Vertical
Thread Type
NPT
NEMA Enclosure Rating
4X
Valve Positions
2-Position
Wattage
10.1 W
Operating Pressure Differential Hot Water - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
100 psi
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
3-1/8 in
Overall Width
1-15/16 in
Center Line Pipe Center Size
2-49/64 in
Overall Length
1-5/16 in
Orifice Diameter
7/32 in
Wire Rope Length
1 5/16 in
Length
1 5/16 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 7/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.63, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

Ratings & reviews