Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # L8262H021V1V 120/60
  • Zoro # G109232774
product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L8262H021V1V 120/60
Zoro #
G109232774
UPC #
-
Country of Origin
China
For Media
Fuel Oil
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
FKM
Operating Pressure Differential - Maximum
350 psi Fuel Oil
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Enclosure
Without Junction Box, Watertight
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Standards
CSA, UL 428B, UL 429
Body Material
Brass
Electrical Connections
1/2" Conduit Hub w/72" Leads
Operating Pressure Differential Water - Maximum
Not Rated
Mounting Orientation
Horizontal or Vertical
Coefficient of Volume (Cv)
0.21
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Valve Positions
2-Position
Response Time
1 sec
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Wattage
9.1 W
Operating Pressure Differential Light Oil - Maximum
Not Rated
Includes Coil
Yes
Thread Type
NPT
Operating Pressure Differential Fuel Oil - Maximum
350 psi
Includes Seal
Yes
Frequency
50 Hz, 60 Hz
Ambient Temperature - Minimum
-13 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Operating Pressure Differential Fuel Oil - Minimum
0 psi

Dimensions

Nominal Pipe Size
1/4 in
Overall Width
1-11/16 in
Overall Height
2-31/32 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/4 in, Body Material Brass, Coefficient of Volume (Cv) 0.21, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum 350 psi, Coil Enclosure Without Junction Box, Watertight, For Media Fuel Oil

Ratings & reviews