Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V, Not Applicable, Brass
Mfr # SV311A01N6BF5
Zoro # G7694379
product price: $690.14
/ea
Free Shipping & Returns
Key Features
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV311A01N6BF5
Zoro #
G7694379
UPC #
-
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
1/4 in
Orifice Diameter
1/8 in
Details
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Brass
Valve Positions
2-Position
Fluid Temperature - Maximum
77°F
Ambient Temperature - Minimum
32 Degrees F
Thread Type
NPT
Ambient Temperature - Maximum
125 Degrees F
Fluid Temperature - Minimum
0 Degrees F
Description
The ASCO SV311A01N6BF5 is a normally closed, direct-acting solenoid valve designed to control the flow of liquids or gases. It features a 1/4 inch nominal pipe size with NPT inlet and outlet connections, facilitating integration with threaded piping systems. The valve operates within ambient temperature range of 32°F to 125°F and within fluid temperature range of 0°F to 77°F. It requires operation within a minimum differential pressure: 0 psi and features a 2-Position valve for flow control.
Key Features:
- Valve Body Material: Brass
- Seal Material: NBR (Buna-N)
- Valve Ways: 2-Way flow configuration
- Valve Starting Configuration: Normally Closed
- Orifice Diameter: 1/8 in
- Operation Type: Direct Acting
- Thread Type: NPT for both inlet and outlet ports
- Voltage: 120V
- Ambient Temperature Range: 32°F to 125°F
- Fluid Temperature Range: 0°F to 77°F
- Minimum differential pressure: 0 psi
- Valve Positions: 2-Position valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.