Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 24V DC, High Flow, Brass, NBR

  • Mfr # 8262H022LF 24/DC

  • Zoro # G7718405


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8262H022LF 24/DC
Zoro #
G7718405
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Center Line Pipe Center Size
2-9/16 in
Overall Length
1-5/16 in
Overall Height
2-31/32 in
Overall Width
1-11/16 in
Orifice Diameter
1/8 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
130 psi Air/Inert Gas, 90 psi Light Oil, 110 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
IP Rating
65
Valve Design
2-Way/2-Position
Compliance
CSA, UL
Electrical Connections
16 in Leads
Body Material
Brass
Coil Insulation Class
H
Coil Enclosure
H
Standards
CSA, UL
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Operating Pressure Differential Water - Maximum
110 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
130 psi
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Response Time
1 sec
Includes Seal
Yes
Ambient Temperature - Minimum
-13 Degrees F
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Light Oil - Maximum
90 psi
Valve Positions
2-Position
NEMA Enclosure Rating
4X
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Mounting Orientation
Horizontal or Vertical
Ambient Temperature - Maximum
131 Degrees F
Includes Coil
Yes
Coefficient of Volume (Cv)
0.3
Operating Pressure Differential Water - Minimum
0 psi
Wattage
10.6 W

Description

The ASCO 8262H022LF 24/DC is a direct-acting, normally closed solenoid valve designed for controlling the flow of various fluids and gases. Constructed with a brass body and featuring a 2-way, 2-position valve design, it includes an integrated coil and sealing components. It operates on 24V DC electrical input with a power consumption of 10.6 watts. The valve accommodates a nominal pipe size of 1/4 inch with NPTF inlet and outlet connections. Media compatibility: air, inert gases, natural gas, steam, fuel oil, hot water. It is suitable for installation both horizontally and vertically.

Key Features:

  • Valve Type: direct acting, normally closed configuration
  • Body Material: Brass construction
  • Connection Types: NPTF threaded inlet and outlet
  • Nominal Pipe Size: 1/4 in with a 1/8 in orifice diameter and 2-9/16 in centerline pipe spacing
  • Electrical: 24V DC coil with 16 in leads, 10.6 W power consumption, coil enclosure and insulation class H
  • Operating Pressure Differential: Maximum 130 psi (air/inert gas), 110 psi (water), 90 psi (light oil); minimum 0 psi for all specified media
  • Temperature Ratings: Ambient from -13°F to 131°F; fluid temperature up to 180°F
  • Indoor and outdoor use; NEMA 4X and IP65 rated
  • Seal Material: NBR (Buna-N)
  • Valve Dimensions: Overall length 1-5/16 in, width 1-11/16 in, height 2-31/32 in
  • Response Time: Approximately 1 second
  • Compliance: Certified to CSA and UL standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.