Shop ASCO

Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 110V AC, 120V AC, High Flow

  • Mfr # 8262H001V1V 120/60,110/50
  • Zoro # G009232775

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8262H001V1V 120/60,110/50
Zoro #
G009232775
UPC #
-
Country of Origin
China

Dimensions

Nominal Pipe Size
1/8 in
Overall Width
1-11/16 in
Overall Height
2-27/32 in
Orifice Diameter
1/16 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
110V AC, 120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
FKM
Operating Pressure Differential - Maximum
750 psi Air/Inert Gas, 725 psi Light Oil
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Brass
Coil Insulation Class
F
Electrical Connections
1/2 in Conduit Hub
Coil Enclosure
Without Junction Box, Watertight
Standards
CE, CSA, FM, UL Listed
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Operating Pressure Differential Light Oil - Minimum
0 psi
Valve Positions
2-Position
Frequency
50 Hz, 60 Hz
Wattage
6.1 W
Includes Seal
Yes
Operating Pressure Differential Light Oil - Maximum
725 psi
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Ambient Temperature - Minimum
-13 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
750 psi
Response Time
1 sec
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Water - Minimum
0 psi
Coefficient of Volume (Cv)
0.06
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Water - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Thread Type
NPT

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/8 in, Orifice Diameter 1/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.06, Operating Pressure Differential Air/Inert Gas - Maximum 750 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.