Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 110V AC, 120V AC, High Flow

  • Mfr # 8262H002V1V 120/60,110/50

  • Zoro # G509232756


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8262H002V1V 120/60,110/50
Zoro #
G509232756
UPC #
-
Country of Origin
China

Dimensions

Nominal Pipe Size
1/8 in
Overall Height
2-27/32 in
Overall Width
1-11/16 in
Orifice Diameter
1/8 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
110V AC, 120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
FKM
Operating Pressure Differential - Maximum
185 psi Air/Inert Gas, Water, 120 psi Light Oil
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Coil Enclosure
Without Junction Box, Watertight
Coil Insulation Class
F
Body Material
Brass
Electrical Connections
1/2 in Conduit Hub
Standards
CE, CSA, FM, UL Listed
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Maximum
120 psi
Wattage
6.1 W
Fluid Temperature - Maximum
180 Degrees F
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Maximum
185 psi
Response Time
1 sec
Operating Pressure Differential Water - Maximum
180 psi
Includes Seal
Yes
Coefficient of Volume (Cv)
0.35
Ambient Temperature - Minimum
-13 Degrees F
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
0 psi
Thread Type
NPT

Description

The ASCO 8262H002V1V is a direct acting, 2-way solenoid valve with a normally closed starting configuration. It features a brass body construction and is designed to operate at nominal voltages of 110V AC (50 Hz) or 120V AC (60 Hz). The valve is rated for control of fuel oil and gas within its specified operating temperature and pressure ranges, with a maximum fluid temperature rating of 180°F. It can be mounted horizontally or vertically, providing flexibility in installation. The valve is suitable for industrial use within the product's rated media compatibility, temperature, and pressure ranges.

Key Features:

  • Valve Type: Direct Acting
  • Valve Position: 2-Position, Normally Closed
  • Body Material: Brass
  • Nominal Pipe Size: 1/8 in with 1/8 in Orifice Diameter
  • Connection Types: Inlet and Outlet NPTF threads
  • Operating Pressure Differential Maximums: 185 psi (Air/Inert Gas and Water), 120 psi (Light Oil)
  • Operating Pressure Differential Minimums: 0 psi for Air/Inert Gas, Light Oil, and Water
  • Coil Included: Yes, with F Class Insulation and 6.1 W Wattage
  • Electrical Connections: 1/2 in Conduit Hub
  • Coil Enclosure: Without Junction Box, Watertight
  • Ambient Temperature Minimum: -13°F
  • Seal Material: FKM
  • Environment: Indoor or outdoor use within the product's rated operating conditions
  • Response Time: 1 second
  • Overall Dimensions: Height 2-27/32 in; Width 1-11/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.