Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # EF8262H002

  • Zoro # G4080937


product price: $164.69
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8262H002
Zoro #
G4080937
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/8 in
Overall Height
2-27/32 in
Overall Width
1-11/16 in
Overall Length
1-3/16 in
Center Line Pipe Center Size
2-1/2 in
Orifice Diameter
1/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
185 psi Air/Inert Gas, Water, 120 psi Light Oil
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
F
Body Material
Brass
Valve Design
2-Way/2-Position
Coil Enclosure
Explosion Proof, Watertight
Electrical Connections
1/2 in Conduit with 18 in Leads
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Standards
CE, CSA, FM, UL Listed
Ambient Temperature - Maximum
131 Degrees F
Ambient Temperature - Minimum
-13 Degrees F
Frequency
60 Hz
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Positions
2-Position
Includes Coil
Yes
Response Time
1 sec
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
185 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Water - Minimum
0 psi
Wattage
6.1 W
Mounting Orientation
Horizontal or Vertical
Thread Type
NPT
Coefficient of Volume (Cv)
0.35
Operating Pressure Differential Light Oil - Maximum
120 psi
Operating Pressure Differential Water - Maximum
180 psi
Fluid Temperature - Maximum
180°F

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/8 in, Orifice Diameter 1/8 in, Body Material Brass, Coefficient of Volume (Cv) 0.35, Operating Pressure Differential Air/Inert Gas - Maximum 185 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.