Shop ASCO

Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 120V AC, High Flow, FKM

  • Mfr # EF8262H006V1V 120/60
  • Zoro # G109232767

product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EF8262H006V1V 120/60
Zoro #
G109232767
UPC #
-
Country of Origin
China
For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
FKM
Operating Pressure Differential - Maximum
185 psi Air/Inert Gas
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Stainless Steel
Coil Enclosure
Explosion Proof, Watertight
Electrical Connections
1/2 in Conduit Hub
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Coil Insulation Class
H
Standards
CE, CSA, FM, UL Listed
Valve Positions
2-Position
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
185 psi
Fluid Temperature - Maximum
180 Degrees F
Includes Coil
Yes
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Water - Minimum
0 psi
Coefficient of Volume (Cv)
0.35
Operating Pressure Differential Steam - Maximum
Not Rated
Response Time
1 sec
Operating Pressure Differential Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
Not Rated
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Ambient Temperature - Minimum
-13 Degrees F
Operating Pressure Differential Light Oil - Minimum
0 psi
Mounting Orientation
Horizontal or Vertical
Wattage
6.1 W
Includes Seal
Yes

Dimensions

Nominal Pipe Size
1/8 in
Overall Width
1-11/16 in
Overall Height
2-27/32 in
Orifice Diameter
1/8 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/8 in, Orifice Diameter 1/8 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.35, Operating Pressure Differential Air/Inert Gas - Maximum 185 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.