Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 120V AC, High Flow, FKM

  • Mfr # EFL8262H006V1V 120/60

  • Zoro # G309232758


product price:  $327.99
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EFL8262H006V1V 120/60
Zoro #
G309232758
UPC #
-
Country of Origin
China

Dimensions

Nominal Pipe Size
1/8 in
Overall Height
2-27/32 in
Overall Width
1-11/16 in
Orifice Diameter
1/8 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
FKM
Operating Pressure Differential - Maximum
185 psi Air/Inert Gas
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Explosion Proof, Watertight
Electrical Connections
1/2" Conduit Hub w/72" Leads
Standards
CE, CSA, FM, UL Listed
Body Material
Stainless Steel
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Coil Insulation Class
H
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Seal
Yes
Coefficient of Volume (Cv)
0.35
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Light Oil - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Water - Maximum
Not Rated
Ambient Temperature - Minimum
-13 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Response Time
1 sec
Wattage
6.1 W
Thread Type
NPT
Valve Positions
2-Position
Operating Pressure Differential Water - Minimum
0 psi
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
185 psi
Operating Pressure Differential Light Oil - Minimum
0 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/8 in, Orifice Diameter 1/8 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.35, Operating Pressure Differential Air/Inert Gas - Maximum 185 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.