Shop ASCO

Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 24V DC, Brass

  • Mfr # U8256B45V
  • Zoro # G7697118

product price: 
$
95.45
/ea

Key Features

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U8256B45V
Zoro #
G7697118
UPC #
-
Country of Origin
Mexico
For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Operation Type
Direct Acting
Seal Material
FKM
Operating Pressure Differential - Maximum
126 psi Hot Water, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Enclosure
Watertight
Standards
CSA, NSF, UL Listed
IP Rating
IP67
Application
Fuel Oil and Gas Burners to Potable Water and Food Service Applications
Body Material
Brass
Mounting Orientation
Horizontal or Vertical
Ambient Temperature - Maximum
180 Degrees F
Includes Coil
Yes
Ambient Temperature - Minimum
32 Degrees F
Fluid Temperature - Minimum
0 Degrees F
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Hot Water - Maximum
126 psi
Thread Type
NPT
Valve Positions
2-Position
Environmental Rating
Outdoor
Operating Pressure Differential Water - Maximum
126 psi

Dimensions

Nominal Pipe Size
1/8 in
Orifice Diameter
1/8 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Not Applicable, Nominal Pipe Size 1/8 in, Orifice Diameter 1/8 in, Body Material Brass, Coefficient of Volume (Cv) Not Applicable, Operating Pressure Differential Air/Inert Gas - Maximum Not Applicable, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.