Solenoid Valve, 2-Way, 2-Position, Normally Closed, 2-1/2 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # EF8210G101

  • Zoro # G4719233


product price:  $1,745.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
2-1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8210G101
Zoro #
G4719233
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
2-1/2 in
Center Line Pipe Center Size
4-9/16 in
Overall Height
7-5/16 in
Overall Width
5-3/16 in
Overall Length
5-1/2 in
Orifice Diameter
1 to 3/4 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, 90 psi Light Oil, 125 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
F
Electrical Connections
1/2 in Conduit Hub
Application
Air Compressors, Car Wash, Industrial Water Control, Laundry Equipment, Pumps
Body Material
Brass
Coil Enclosure
Explosion Proof, Watertight
Valve Design
2-Way/2-Position
Standards
UL Listed
Response Time
1 sec
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Water - Maximum
125 psi
Operating Pressure Differential Light Oil - Maximum
90 psi
Includes Coil
Yes
Coefficient of Volume (Cv)
45
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Seal
Yes
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Wattage
6.1 W
Mounting Orientation
Vertical
Thread Type
NPT
Valve Positions
2-Position
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Light Oil - Minimum
5 psi
Operating Pressure Differential Water - Minimum
5 psi

Description

The ASCO EF8210G101 Solenoid Valve is a pilot-operated, normally closed valve designed to control the flow of air, inert gases, light oil, and water. Featuring a 2-way, 2-position high flow design, this valve offers automated, remote actuation utilizing an energized coil to move the plunger, opening or closing its flow path. Its brass body construction is rated for indoor and outdoor use, with fluid temperatures up to 180°F and an operating ambient temperature range of 14°F to 140°F.

Key Features:

  • Nominal Pipe Size: 2-1/2 in with NPT thread type for inlet and outlet connections (NPTF)
  • Flow Capacity: Coefficient of Volume (Cv) of 45
  • Maximum Operating Pressure Differential: 150 psi (Air/Inert Gas), 90 psi (Light Oil), 125 psi (Water)
  • Minimum Operating Pressure Differential: 5 psi (Air/Inert Gas, Light Oil, Water)
  • Coil: Included with Class F insulation, 6.1 W power consumption, 120V AC, rated for 50 Hz and 60 Hz operation
  • Coil enclosure rated explosion-proof and watertight
  • Electrical Connections: 1/2 in Conduit Hub
  • Seal Material: NBR (Buna-N)
  • Valve Dimensions: Overall Height 7-5/16 in, Length 5-1/2 in, Width 5-3/16 in
  • Mounting Orientation: Vertical
  • Response Time: 1 second
  • Standards: UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.