Solenoid Valve, 2-Way, 2-Position, Normally Closed, 2 in Pipe Size, 12V DC, High Flow, Brass, NBR

  • Mfr # 8210G100LF 12/DC

  • Zoro # G909000405


product price:  $1,443.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G100LF 12/DC
Zoro #
G909000405
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
2 in
Orifice Diameter
1 to 3/4 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
12V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 90 psi Light Oil, 125 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
Electrical Connections
1/2 in Conduit Hub
Coil Enclosure
Watertight
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Light Oil - Maximum
90 psi
Mounting Orientation
Vertical
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Coefficient of Volume (Cv)
43
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Coil
Yes
Thread Type
NPT
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
125 psi
Response Time
1 sec
Wattage
6.1 W
Operating Pressure Differential Water - Minimum
5 psi
Fluid Temperature - Maximum
180°F
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Minimum
5 psi
Environmental Rating
Indoor, Outdoor

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 2 in, Orifice Diameter 1 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 43, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.