Solenoid Valve, 2-Way, 2-Position, Normally Closed, 2 in Pipe Size, 24V AC, High Flow, Brass, NBR

  • Mfr # 8210G100

  • Zoro # G2894631


product price: $967.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G100
Zoro #
G2894631
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
2 in
Overall Width
4-7/8 in
Center Line Pipe Center Size
4-9/16 in
Overall Length
5-1/16 in
Overall Height
7-1/2 in
Orifice Diameter
1-3/4 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, 90 psi Light Oil, 125 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Electrical Connections
1/2 in Conduit Hub
Coil Enclosure
Without Junction Box, Watertight
Application
Air Compressors, Car Wash, Industrial Water Control, Laundry Equipment, Pumps
IP Rating
66
Valve Design
2-Way/2-Position
Body Material
Brass
Coil Insulation Class
F
Standards
UL Listed
Operating Pressure Differential Hot Water - Maximum
Not Rated
Coefficient of Volume (Cv)
43
Includes Coil
Yes
Operating Pressure Differential Light Oil - Minimum
5 psi
Includes Seal
Yes
Environmental Rating
Indoor, Outdoor
Valve Positions
2-Position
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Light Oil - Maximum
90 psi
Operating Pressure Differential Water - Minimum
5 psi
Frequency
50 Hz, 60 Hz
Thread Type
NPT
Mounting Orientation
Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Ambient Temperature - Minimum
14 Degrees F
Wattage
6.1 W
Operating Pressure Differential Water - Maximum
125 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Response Time
1 sec
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 2 in, Orifice Diameter 1 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 43, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.