Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 110V AC, 120V AC, High Flow

  • Mfr # K210G009LFXX 120/60,110/50

  • Zoro # G209000464


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Voltage
110V AC, 120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K210G009LFXX 120/60,110/50
Zoro #
G209000464
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
110V AC, 120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR, PTFE
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 100 psi Hot Water, Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Coil Enclosure
Watertight
Coil Insulation Class
F
Standards
CSA, SDWA, UL Listed
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Body Material
Brass
Ambient Temperature - Maximum
125 Degrees F
Coefficient of Volume (Cv)
4.5
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated
Ambient Temperature - Minimum
32 Degrees F
Operating Pressure Differential Water - Minimum
5 psi
Frequency
50 Hz, 60 Hz
Includes Coil
Yes
Operating Pressure Differential Hot Water - Maximum
100 psi
Operating Pressure Differential Water - Maximum
100 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Positions
2-Position
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 4.5, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR/PTFE, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.