Shop ASCO
See all product information
Create Account
Valve 2" Nc 0/25Shutoff Watertight
- Mfr # WP8215B80
- Zoro # G7697431
product price:Â
$
1,099.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
2 in
Coil Enclosure
Watertight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP8215B80
- Zoro #
- G7697431
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Nominal Pipe Size
- 2 in
Details
- For Media
- Water
- Valve Starting Configuration
- Normally Closed
- Item
- Solenoid Valve
- Coil Enclosure
- Watertight
Description
The ASCO WP8215B80 is a 2-inch nominal pipe size solenoid valve designed to control the flow of water using an electromechanical actuator. In its default state, the valve is normally closed, meaning it remains closed when de-energized and opens when the coil is energized. The valve features a coil enclosure rated to protect the coil and electrical connections from moisture exposure per product specifications, allowing operation in environments with moisture exposure as defined by product specifications.
Key Features:
- Valve Type: Solenoid valve with normally closed starting configuration
- Nominal Pipe Size: 2 in
- Media Compatibility: Water
- Coil Enclosure: Rated to protect the coil and electrical connections from moisture exposure per product specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.