Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 220V AC, 240V AC, High Flow

  • Mfr # K210G009LFXC 240/60,220/50

  • Zoro # G309000401


product price:  $343.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Voltage
220V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K210G009LFXC 240/60,220/50
Zoro #
G309000401
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
220V AC, 240V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR, PTFE
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 100 psi Hot Water, Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Standards
CSA, SDWA, UL Listed
Coil Enclosure
Watertight
Coil Insulation Class
F
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Body Material
Brass
Fluid Temperature - Maximum
180 Degrees F
Ambient Temperature - Maximum
125 Degrees F
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Hot Water - Maximum
100 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
4.5
Operating Pressure Differential Water - Maximum
100 psi
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Operating Pressure Differential Light Oil - Maximum
Not Rated
Valve Positions
2-Position
Includes Seal
Yes
Operating Pressure Differential Water - Minimum
5 psi
Includes Coil
Yes
Ambient Temperature - Minimum
32 Degrees F

Description

The ASCO K210G009LFXC solenoid valve is an electromechanical, pilot-operated valve designed to control the flow of liquids and gases by using an energized coil to actuate a plunger. It features a normally closed, 2-position configuration and a 3/4 inch nominal pipe size with a matching orifice diameter. The valve body is constructed from brass and incorporates seals made of NBR and PTFE. This model includes the coil and sealing components with a coil enclosure rated to prevent water ingress (no IP rating specified) and an insulation class F rating. It supports alternating current operation at 220V and 240V across both 50 Hz and 60 Hz frequencies.

Key Features:

  • Valve Type: Pilot-operated; flow capacity within manufacturer-specified range
  • Valve Ways: 2-Way; Valve Positions: 2-Position; Starting Configuration: Normally Closed
  • Nominal Pipe Size and Orifice Diameter: 3/4 in
  • Body Material: Brass; Seal Material: NBR, PTFE
  • Operating Pressure Differential Maximum: 350 psi for Air/Inert Gas; 100 psi for Water and Hot Water
  • Operating Pressure Differential Minimum: 5 psi for Water
  • Ambient Temperature Range: 32°F to 125°F; Maximum Fluid Temperature: 180°F
  • Includes Coil and Seal Components
  • Coil Enclosure: Rated to prevent water ingress (no IP rating specified); Coil Insulation Class: F
  • Voltage: 220V AC, 240V AC; Frequency: 50 Hz, 60 Hz
  • Environmental compatibility: Indoor and outdoor use; corrosion resistance and hazardous-environment suitability not specified
  • Application Suitability: Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.