Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 220V AC, 240V AC, High Flow

  • Mfr # K210G009LFXP 240/60,220/50
  • Zoro # G709000421
product price: 
$
333.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Valve Type
High Flow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K210G009LFXP 240/60,220/50
Zoro #
G709000421
UPC #
-
Country of Origin
Indonesia
For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
220V AC, 240V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR/PTFE
Operating Pressure Differential - Maximum
350 psi
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Standards
CSA, SDWA, UL Listed
Coil Insulation Class
F
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Enclosure
Watertight
Body Material
Brass
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Coefficient of Volume (Cv)
5
Includes Seal
Yes
Operating Pressure Differential Water - Maximum
125 psi
Operating Pressure Differential Water - Minimum
5 psi
Ambient Temperature - Maximum
125 Degrees F
Ambient Temperature - Minimum
32 Degrees F
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Hot Water - Maximum
125 psi
Includes Coil
Yes
Operating Pressure Differential Light Oil - Maximum
Not Rated
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Frequency
50 Hz, 60 Hz
Valve Positions
2-Position

Dimensions

Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 5, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR/PTFE, Voltage 220V AC, 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & reviews