Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 24V DC, High Flow, Brass

  • Mfr # K210G009LFXC 24/DC

  • Zoro # G609000361


product price: $298.23
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K210G009LFXC 24/DC
Zoro #
G609000361
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
24V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR, PTFE
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 100 psi Hot Water, Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Insulation Class
F
Coil Enclosure
Watertight
Body Material
Brass
Standards
CSA, SDWA, UL Listed
Valve Positions
2-Position
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
5 psi
Includes Seal
Yes
Ambient Temperature - Maximum
125 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
100 psi
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Includes Coil
Yes
Coefficient of Volume (Cv)
4.5
Operating Pressure Differential Hot Water - Maximum
100 psi
Fluid Temperature - Maximum
180°F
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Ambient Temperature - Minimum
32 Degrees F

Description

The ASCO K210G009LFXC 24/DC is a pilot-operated solenoid valve designed for controlling the flow of liquids and gases. Featuring a normally closed, 2-position configuration, this valve provides actuation by energizing the coil to move a plunger or poppet for flow control. Constructed with a brass body and equipped with NBR and PTFE seals, media compatibility is defined by the manufacturer; refer to the product datasheet for approved media.

Key Features:

  • Voltage: 24V DC electrical operation
  • Nominal Pipe Size: 3/4 in with a matching orifice diameter
  • Flow Coefficient (Cv): 4.5 for flow capacity measurement
  • Operating Pressure Differential: Maximum 350 psi for air/inert gas; 100 psi for hot water and water; Minimum 5 psi for water
  • Maximum Fluid Temperature: 180°F
  • Ambient Temperature Range: 32°F to 125°F
  • Coil Enclosure: Coil enclosure provides moisture protection per manufacturer rating
  • Coil Insulation Class: F rating for thermal endurance
  • Environmental rating defined by manufacturer; consult datasheet for approved environments
  • Valve Type: High Flow, 2-Way valve design
  • Includes Coil and Seals as supplied components
  • Standards: CSA, SDWA, UL Listed certifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.