Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 24V DC, High Flow, Brass

  • Mfr # K210G009LFXX 24/DC

  • Zoro # G309000449


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K210G009LFXX 24/DC
Zoro #
G309000449
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
24V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR, PTFE
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 100 psi Hot Water, Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Body Material
Brass
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Insulation Class
F
Standards
CSA, SDWA, UL Listed
Coil Enclosure
Watertight
Ambient Temperature - Minimum
32 Degrees F
Coefficient of Volume (Cv)
4.5
Operating Pressure Differential Water - Maximum
100 psi
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
5 psi
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Includes Coil
Yes
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Hot Water - Maximum
100 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Seal
Yes
Ambient Temperature - Maximum
125 Degrees F

Description

The ASCO - K210G009LFXX 24/DC is a pilot operated, 2-way solenoid valve with a normally closed configuration designed for controlling the flow of liquids and gases. It features a brass valve body and includes both the coil and sealing components. Rated for operation in ambient temperatures of 32°F to 125°F and fluid temperatures up to 180°F.

Key Features:

  • Nominal Pipe Size: 3/4 in
  • Orifice Diameter: 3/4 in
  • Flow capacity: Cv 4.5
  • Maximum Operating Pressure Differential: 350 psi for Air/Inert Gas; 100 psi for Water and Hot Water
  • Minimum Operating Pressure Differential: 5 psi for Water
  • Valve Positions: 2-Position
  • Coil Enclosure: Watertight
  • Coil Insulation Class: F
  • Seal Materials: NBR, PTFE
  • Voltage: 24V DC
  • Includes: Coil and Seal
  • Standards: CSA, SDWA, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.