Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 24V to 120V AC/DC, High Flow

  • Mfr # SU8210P088 24-120

  • Zoro # G409000370


product price:  $994.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU8210P088 24-120
Zoro #
G409000370
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Orifice Diameter
5/8 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V to 120V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Insulation Class
H
Coil Enclosure
Conduit Hub
Standards
UL Listed
Body Material
Stainless Steel
Electrical Connections
DIN w/1/2" Conduit Hub
Mounting Orientation
Vertical
Includes Coil
Yes
Coefficient of Volume (Cv)
4.5
Ambient Temperature - Maximum
140 Degrees F
Fluid Temperature - Maximum
180 Degrees F
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Thread Type
BSPP, NPT
Wattage
1.5 W
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Light Oil - Maximum
125 psi
Frequency
60 Hz
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Water - Minimum
0 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Response Time
1 sec
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated

Description

Pilot-operated, normally closed solenoid valve; media compatibility and operating limits must be verified against the product specifications. It features a 3/4 inch nominal pipe size with NPT inlet and outlet connections. This valve supports vertical mounting and is rated for operation within an ambient temperature range of 14 to 140 degrees Fahrenheit, handling fluid temperatures up to 180°F.

Key Features:

  • Valve Type: High Flow, 2-Way configuration with 2-Position operation
  • Orifice Diameter: 5/8 in
  • Operating Pressure Differential: Maximum 350 psi for air/inert gas, 150 psi for water, and 125 psi for light oil; minimum 0 psi across these media
  • Electrical: Voltage range 24V to 120V AC/DC at 60 Hz, wattage 1.5 W; coil insulation class H
  • Coil and Connections: Includes coil; DIN electrical connections with 1/2 in conduit hub enclosure
  • Body Material: Stainless steel construction with NBR seal material
  • Environmental Ratings: Rated for corrosive, hazardous, indoor, and outdoor environments
  • Response Time: Approximately 1 second
  • Standards: UL Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.