Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, High Pressure, Temperature

  • Mfr # 8212A037L1100F0

  • Zoro # G6231215


product price: $313.99
/ea
Free Shipping & Returns

Key Features

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8212A037L1100F0
Zoro #
G6231215
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4 in
Overall Height
3-5/8 in
Overall Width
2-5/8 in
Overall Length
5-3/16 in
Orifice Diameter
3/4 in

Details

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
110V AC @ 50HZ, 120V AC @ 60HZ
Valve Type
High Pressure, Temperature
Operation Type
Pilot Operated
Seal Material
EPDM
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Polymide Polyphenylene Ether
Standards
UL, CSA, NSF 61, 169, 42, 372
Coil Insulation Class
F
Valve Design
2-Way/2-Position
Coil Enclosure
Watertight
Application
Water Conditioning and Purification
Compliance
UL, CSA, NSF 61, 169, 42, 372
Safe Working Water Pressure
150 psi
Electrical Connections
Leaded Coil with 1/2 in NPT Threaded Conduit Adaptor
IP Rating
IP65
Operating Pressure Differential Light Oil - Minimum
5 psi
Valve Positions
2-Position
Environmental Rating
Indoor
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Frequency
60 Hz
Coefficient of Volume (Cv)
7
Fluid Temperature - Maximum
150°F
Operating Pressure Differential Light Oil - Maximum
Not Rated
NEMA Enclosure Rating
4X
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Wattage
6.9 W
Includes Coil
Yes
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Thread Type
NPT
Operating Pressure Differential Water - Minimum
5 psi
Includes Seal
Yes
Operating Pressure Differential Steam - Maximum
Not Rated

Description

The ASCO 8212A037L1100F0 is a pilot-operated, normally closed solenoid valve designed for controlling the flow of water in water conditioning and purification systems. It features a 2-way/2-position valve design with a nominal pipe size of 3/4 inch and an orifice diameter of 3/4 inch. The valve body is made from polymide polyphenylene ether, and it includes an EPDM seal. It is compatible with water media. Maximum operating temperature: 150°F. Maximum differential pressure: 150 psi (air, inert gas, and water).

Key Features:

  • Valve Type: High-pressure, temperature-rated
  • Differential pressure range: 5 to 150 psi (air, inert gas, and water)
  • Coil: Included with watertight enclosure and Class F insulation
  • Electrical Specifications: 110V AC @ 50Hz, 120V AC @ 60Hz; 6.9 W power consumption
  • Electrical Connections: Leaded coil with 1/2 in NPT threaded conduit adaptor
  • Connection Type: Inlet and outlet NPTF threads
  • Dimensions: 5-3/16 in length, 3-5/8 in height, 2-5/8 in width
  • Environmental Rating: Indoor with IP65 and NEMA 4X enclosure ratings
  • Valve Positions: 2-Position, Normally Closed starting configuration
  • Flow Coefficient (Cv): 7
  • Includes Seal: Yes, made of EPDM
  • Compliance Standards: UL, CSA, NSF 61, 169, 42, 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.