Shop ASCO

Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 100V to 240V AC/DC, High Flow

  • Mfr # SU8210P093 100-240
  • Zoro # G809000390

product price: 
$
315.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SU8210P093 100-240
Zoro #
G809000390
UPC #
-
Country of Origin
Mexico
For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
100V to 240V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Electrical Connections
DIN w/1/2" Conduit Hub
Coil Enclosure
Conduit Hub
Body Material
Brass
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
Coil Insulation Class
H
Operating Pressure Differential Steam - Maximum
Not Rated
Thread Type
BSPP, NPT
Includes Coil
Yes
Ambient Temperature - Maximum
140 Degrees F
Response Time
1 sec
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Wattage
1.5 W
Ambient Temperature - Minimum
14 Degrees F
Mounting Orientation
Vertical
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Water - Maximum
150 psi
Frequency
60 Hz
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Maximum
Not Rated
Coefficient of Volume (Cv)
3

Dimensions

Nominal Pipe Size
3/8 in
Orifice Diameter
5/8 in

Description

The ASCO SU8210P093 100-240 is a 2-way, normally closed pilot-operated solenoid valve designed for controlling the flow of air, inert gases, and water. It features a brass valve body with NBR seals. Coil rated for 100 to 240 V AC/DC; AC operation at 60 Hz. The valve supports vertical mounting orientation and has a 5/8 inch orifice diameter with 3/8 inch NPT inlet and outlet connections. Ambient Temperature Range: 14°F to 140°F. Fluid Temperature Maximum: 180°F.

Key Features:

  • Valve Type: Pilot Operated, High Flow
  • Valve Positions: 2-Position, Normally Closed configuration
  • Body Material: Brass with NBR seal material
  • Orifice Diameter: 5/8 inch
  • Nominal Pipe Size: 3/8 inch NPT inlet and outlet connections
  • Operating Pressure Differential: 0 to 350 psi for air/inert gas; 0 to 150 psi for water
  • Ambient Temperature Range: 14°F minimum to 140°F maximum
  • Fluid Temperature Maximum: 180°F
  • Electrical: Coil rated for 100 to 240 V AC/DC; AC operation at 60 Hz
  • Coil Insulation Class: H with conduit hub enclosure
  • Electrical Connections: DIN with 1/2 inch conduit hub
  • Mounting Orientation: Vertical
  • Response Time: 1 second
  • Standards: UL Listed

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.