Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8030G010

  • Zoro # G2672205


product price: $203.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8030G010
Zoro #
G2672205
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Center Line Pipe Center Size
3-7/16 in
Overall Width
1-11/16 in
Overall Length
2 in
Overall Height
3-7/8 in
Orifice Diameter
3/8 in

Details

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
7 psi Air/Inert Gas, 5 psi Water
Operating Pressure Differential - Minimum
7 psi Air/Inert Gas, 0 psi Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
F
IP Rating
66
Electrical Connections
1/2 in Conduit with 18 in Leads
Body Material
Brass
Coil Enclosure
Without Junction Box, Watertight
Valve Design
2-Way/2-Position
Standards
CSA, UL Listed
Application
Collating, Dispensing, Gas Shutoff, Tank Draining, Vacuum Holding
Valve Positions
2-Position
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
5 psi
Operating Pressure Differential Light Oil - Maximum
Not Rated
Thread Type
NPT
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Air/Inert Gas - Minimum
7 psi
Operating Pressure Differential Water - Minimum
0 psi
Coefficient of Volume (Cv)
1.8
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
7 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Light Oil - Minimum
0 psi
Includes Seal
Yes
Includes Coil
Yes
Wattage
6.1 W
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor

Description

The ASCO 8030G010 is a 2-way, 2-position direct acting solenoid valve with a normally closed configuration. It features a brass valve body and NBR seal material, designed to control the flow of air, inert gases, and water with a maximum fluid temperature of 180°F. This valve includes a coil and seals and can be mounted in horizontal or vertical orientations. The coil is insulated to Class F standards, enclosed in an IP66-rated enclosure; no integrated junction box. It connects via 1/2 inch conduit with 18 inch leads. The valve operates at 120V AC and 50/60 Hz frequency with a power consumption of 6.1 W.

Key Features:

  • Valve Design: 2-Way/2-Position, Direct Acting, Normally Closed
  • Body Material: Brass; Seal Material: NBR
  • Media Compatibility: Air, Inert Gas, Water; Max Fluid Temperature: 180°F
  • Nominal Pipe Size: 3/8 in; Orifice Diameter: 3/8 in
  • Operating Pressure Differential: Minimum 7 psi Air/Inert Gas, 0 psi Water; Maximum 7 psi Air/Inert Gas, 5 psi Water
  • Coil: Included, Class F insulation, IP66-rated enclosure; no integrated junction box
  • Electrical Connections: 1/2 in Conduit with 18 in Leads; Voltage: 120V AC; Frequency: 50 Hz, 60 Hz; Wattage: 6.1 W
  • Mounting Orientation: Horizontal or Vertical
  • Inlet/Outlet Connection: NPTF thread type
  • Dimensions: Overall Length 2 in; Width 1-11/16 in; Height 3-7/8 in
  • Environment: Indoor/outdoor use; IP66-rated enclosure; Ingress Protection rating: IP66
  • Certified to Standards: CSA, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.