Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 120V AC, High Flow, FKM

  • Mfr # EF8263H004V1V 120/60

  • Zoro # G609232779


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF8263H004V1V 120/60
Zoro #
G609232779
UPC #
-
Country of Origin
China

Dimensions

Nominal Pipe Size
3/8 in
Overall Width
1-11/16 in
Overall Height
3 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Electrical Connections
1/2 in Conduit Hub
Body Material
Stainless Steel
Coil Enclosure
Explosion Proof, Watertight
Standards
CSA, UL 428B, UL 429
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Includes Coil
Yes
Includes Seal
Yes
Thread Type
NPT
Ambient Temperature - Maximum
131 Degrees F
Frequency
50 Hz, 60 Hz
Wattage
9.1 W
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Minimum
-13 Degrees F
Operating Pressure Differential Water - Maximum
Not Rated
Mounting Orientation
Horizontal or Vertical
Valve Positions
2-Position
Coefficient of Volume (Cv)
0.35
Operating Pressure Differential Hot Water - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/8 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.35, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Seal Material FKM, Voltage 120V AC, Coil Enclosure Explosion Proof, Watertight, For Media Fuel Oil, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Hot Water - Maximum Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.